Shop VEVOR
See all product information
Create Account
31x24 Inch BBQ Island Access Door Outdoor Kitchen Door Stainless Steel
- Mfr # BH-016
- Zoro # G323372850
product price:Â
$
92.89
/ea
Key Features
Depth
1.82 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH-016
- Zoro #
- G323372850
- UPC #
- 197988384618
- Country of Origin
- China
- Color
- Silver
- Material
- Stainless Steel
Dimensions
- Depth
- 1.82 in
Description
VEVOR BBQ Access Door, 31W x 24H Inch Double Outdoor Kitchen Door, Stainless Steel Flush Mount Door, Double Wall Vertical Door with Handles and Hooks, for BBQ Island, Grilling Station, Outside Cabinet Precise Dimensions Premium Materials Humanized Design Easy to Install Versatile Applications Compact Structure Color: Stainless Steel Color,Item Model Number: BH-016,Product Weight: 7.4 kg / 16.3 lbs,Product Dimensions: 787x609x46 mm / 31x24x2 inches,Main Material: Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.