Shop VEVOR
See all product information
Create Account
5 Lbs CO2 Tank Aluminum Gas Cylinder with CGA320 Valve For Draft Soda Beer
- Mfr # RY-133-3000-U-01
- Zoro # G023372747
product price:Â
$
68.15
/ea
Key Features
Width (In.)
6.3 in
Finish
Gray Spray Coating
Working Pressure (PSI)
1,800 psi
Height (In.)
6.3 in
Material
Aluminum Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RY-133-3000-U-01
- Zoro #
- G023372747
- UPC #
- 840349919997
- Country of Origin
- China
- Finish
- Gray Spray Coating
- Working Pressure (PSI)
- 1,800 psi
- Material
- Aluminum Alloy
- Manifold Material
- Copper
- Item
- Beer Cylinder Tank
Dimensions
- Width (In.)
- 6.3 in
- Height (In.)
- 6.3 in
- Length (In.)
- 19.69 in
Description
VEVOR CO2 Regulator Gauge with 0-60PSI, Heavy Duty CO2 Gauge Gas System, Draft Beer Regulator with Adjustable Pressure Regulator, Check Valve for Draft Beer Homebrew (5 LBS CO2 Tank) High-Quality Aluminum Alloy Premium Material Gray Powder Coating Strong Stability Dual Certification 320 CGA Certification Product Capacity: 5 Pounds,Working Pressure: 1800psi,Item Size: 5.7x5.7x18.5 inch / 145x145x470 mm,Item Model Number: 5LBS,Surface Treatment: Gray Spray Coating,Valve: CGA320 Valve,Material: Aluminum Alloy,Valve Body Material: Copper,Valve Wheel Material: Aluminum Alloy,Item Weight: 8.8 lbs / 4 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.