50 Pcs Flat Bungee Cord Set 19.8 mm Heavy Duty Bungee Straps with S-Hook, 50PK
- Mfr # HMTLS-01
- Zoro # G223372387
product price:Â
$
45.89
/pk of 50, $0.92/ea
Key Features
Width
0.79 in
Height
0.2 in
Length
21 ±1 in (0.53 m)
Material
Rubber
Working Load Limit
300 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HMTLS-01
- Zoro #
- G223372387
- UPC #
- 197988771043
- Country of Origin
- China
Dimensions
- Width
- 0.79 in
- Height
- 0.2 in
- Length
- 21 ±1 in (0.53 m)
Details
- Item
- Bungee Straps
- Material
- Rubber
- Working Load Limit
- 300 N
Description
VEVOR 50 Piece Flat Bungee Cord, 19.8 mm Heavy Duty Bungee Straps with Steel S-Hooks, 21" Elastic Bungee Rope for Cargo, Tarps, Trucks and Tent, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.