Shop VEVOR
See all product information
Create Account
5HP SPL Air Compressor Motor 230V 17.6A 3450RPM 56 Frame CW/CCW Rotation
- Mfr # DP120556S
- Zoro # G223372158
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,450 RPM
Motor Enclosure Design
ODP
Shaft Length
1.88 in
Shaft Dia.
5/8 in
Voltage
230 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DP120556S
- Zoro #
- G223372158
- UPC #
- 197988769729
- Country of Origin
- China
Dimensions
- Shaft Length
- 1.88 in
- Shaft Dia.
- 5/8 in
- Overall Length
- 12.41 in
Details
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
- Item
- Air Compressor Motor
- Voltage
- 230 V
- Full Load Amps
- 17.6 A
- Frame
- 56
- Hz
- 60 Hz
Description
VEVOR 5HP SPL Air Compressor Electric Motor, 230V 17.6Amps, 56 Frame 3450RPM, 5/8" Keyed Shaft, 1.88" Shaft Length, CW/CCW Rotation (Factory Setting is CCW), Single Phase Powerful Motor CW/CCW Rotation Direction Efficient Cooling Safety Certification High-quality Frame Safety Protection Shaft Length: 1.88",SF: 1.0,Voltage: 230V,Item Model Number: DP120556S,Frequency: 60HZ,Shaft Diameter: 5/8" Keyed Shaft,Enclosure: ODP,Current: 17.6A,Net Weight: 34.5 lbs / 15.65 Kg,Keyway Size: 0.188",Rotation Speed: 3450rpm,Frame Size: 56
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.