Shop VEVOR
See all product information
Create Account
6" Bench Vise w/ Anvil 360 Deg Swivel Locking Base Heavy Duty Ductile Iron
- Mfr # 9526
- Zoro # G523372155
product price:Â
$
71.99
/ea
Key Features
Swivel Angle
360 Degree
Standards
CE
Jaw Width
6 in (15.2 cm)
Throat Depth
3.5 in (8.8 cm)
Overall Width
7.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9526
- Zoro #
- G523372155
- UPC #
- 840281565900
- Country of Origin
- China
- Swivel Angle
- 360 Degree
- Standards
- CE
- Item
- Multipurpose Bench Vise
- Jaw Opening (In.)
- 5.9 in (15 cm)
- Material
- Ductile Iron
Dimensions
- Jaw Width
- 6 in (15.2 cm)
- Throat Depth
- 3.5 in (8.8 cm)
- Overall Width
- 7.09 in
- Overall Length
- 15.16 in
- Overall Height
- 9.45 in
Description
VEVOR 6" Bench Vise w/ Anvil 360 DegSwivel Locking Base Heavy Duty Ductile Iron 360 Deg Flexible Rotation Industrial Ductile Iron Superior Bite Force Big & Tough Anvil Stability Guaranteed Accurate U-shaped Steel Guide Rod Swivel Base: 360 Degree,Jaw Width: 6" / 15.2 cm,Item Dimensions (L x W x H): 14.4" x 6" x 7.4" / 36.5 x 15.1 x 18.9 cm,Throat Depth: 3.5" / 8.8 cm,Model: 6 Bench Vise,Anvil Size (L x W): 2.9" x 3" / 7.3 x 8 cm,Pipe Clamping Diameter: o 0.6"-2.9" / o 1.5-7.4 cm,Jaw Opening: 5.9" / 15 cm,Material: Ductile Iron,Net Weight: 25 lbs / 11.3 kg,Certification: CE
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.