Shop VEVOR
See all product information
Create Account
61PCS Thread Chaser Set UNC UNF Metric Thread Restorer Tool Rethreading, 61PK
- Mfr # XRSS061
- Zoro # G323372348
product price:Â
$
65.39
/pk of 61, $1.07/ea
Key Features
Material
HSS
Number of Pieces
61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XRSS061
- Zoro #
- G323372348
- UPC #
- 197988768562
- Country of Origin
- China
- Material
- HSS
- Item
- Thread Repair Kits
- Number of Pieces
- 61
Dimensions
- Size
- 8.08" W x 14.77" L x 2.56" H
Description
VEVOR 61-Piece Thread Chaser Set, UNC UNF and Metric Thread Restorer Tool, Rethreading Tool Kit with 28 Taps 28 Dies 3 Thread Files Storage Case, Heat Treated Steel, for Mechanics DIY Enthusiasts
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.