6.5x300 ft Heavy Duty PP Woven Weed Barrier Landscape Ground Cover 3.0Oz
- Mfr # 2*91.4-85
- Zoro # G323371938
product price:Â
$
67.89
/ea
Key Features
Width
8.27 in
Color
Black
Height
9.06 in
Material
Polypropylene Fabric
Length
41.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2*91.4-85
- Zoro #
- G323371938
- UPC #
- 617201610596
- Country of Origin
- China
- Item
- PP Weed Barrier Fabric and Others
- Color
- Black
- Material
- Polypropylene Fabric
Dimensions
- Width
- 8.27 in
- Height
- 9.06 in
- Length
- 41.54 in
Description
VEVOR 6.5FTx300FT Premium Weed Barrier Fabric Heavy Duty 3.2OZ, Woven Weed Control Fabric, High Permeability Good for Flower Bed, Geotextile Fabric for Underlayment, Polyethylene Ground Cover Large Weed Barrier Soil-friendly Polypropylene Excellent Permeability Improve Soil Value Easy to DIY Widely Used Gross weight: 46.0 lb / 20.9 kg,Color: Black,Note:This product width is packaged in HALF-FOLD and rolled.,Size(L x W): 300 x 6.5 ft,Package size: 79.9 x 7.9 x 7.5 in,Material: Polypropylene fabric,Package Folded Size: 7.9" x 7.9" x 41.3",Density: 12,Weight: 3.0oz/sq.yd
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.