8 x 4 ft Slat Wall Paneling PVC Black Garage Slatwall with Modular Design
- Mfr # YLP-SS-8B-1
- Zoro # G523371790
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Overall Length
48.23 in
Overall Width
96.46 in
Load Capacity
300 lbs (136 kg) per panel
Overall Height
0.79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YLP-SS-8B-1
- Zoro #
- G523371790
- UPC #
- 197988124542
- Country of Origin
- China
- Material
- PVC
- Load Capacity
- 300 lbs (136 kg) per panel
- Item
- Slatwall Panels
Dimensions
- Overall Length
- 48.23 in
- Overall Width
- 96.46 in
- Overall Height
- 0.79 in
Description
VEVOR Slat Wall Paneling, 8 x 4 ft, PVC Garage Slatwall with Modular Design, Black Slat Wall Easy-to-Install Adjustable Slatwall Panel with Coupling Structure & DIY Cutting, Fits for Storage & Display
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.