8Pcs Adjustable Cabinet Support Rods 45.7-114.2 in Telescopic Poles, 8PK
- Mfr # JF-ZCG003-8114
- Zoro # G523372575
product price:Â
$
151.99
/pk of 8, $19.00/ea
Free Shipping & Returns
Key Features
Length
45.67 in
Material
Carbon Steel & PP & PA & PVC
Width
5.91 in
Height
3.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JF-ZCG003-8114
- Zoro #
- G523372575
- UPC #
- 197988157472
- Country of Origin
- China
- Material
- Carbon Steel & PP & PA & PVC
- Item
- Quick Support Rods
Dimensions
- Length
- 45.67 in
- Width
- 5.91 in
- Height
- 3.15 in
Description
VEVOR Cabinet Jack Support Pole, 8-Pack, 45.7-114.2 Inch Steel Telescopic Quick Support Rod, Adjustable 3rd Hand System up to 154 lbs Capacity for Installing Cabinets, Lifting Drywall, Cargo Bars
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.