Shop VEVOR
See all product information
Create Account
AC Manifold Gauge Set 4-Way Fit R134A R12 R410A Refrigeration Charging
- Mfr # WZ--J401
- Zoro # G323372409
product price:
$
60.15
/ea
Key Features
Material
Brass, Aluminum 6061-T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WZ--J401
- Zoro #
- G323372409
- UPC #
- 840349904429
- Country of Origin
- China
- Item
- AC Gauge Set
- Material
- Brass, Aluminum 6061-T5
Description
VEVOR 4 Way AC Gauge - AC Manifold Gauge Set for R134A R22 R12 R410A Refrigerant, Freon Gauges with 5ft Hoses, Couplers, Can Tap Works on Car Auto Freon Charging and Evacuation Compatible with Most Equipment Move on the Go Double Precision Accuracy 5 ft Extra Long Hose Easy to Operate Work Together Service Life: 2 Years,Type: 4-Way Manifold Gauge Set,Measuring Range: -30~800psi (high pressure gauge) - 30~500psi (low pressure gauge),Item Model Number: WZ--J401,Product Weight: 6.8 lbs/3.08 kg,Purpose: Fill refrigerant and test air conditioning system,Material: Brass, Aluminum 6061-T5,Accuracy Class: ±1.6,Product Size: 12.2 x 11.8 x 3.35 inch/31 x 30 x 8.5 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.