Air Hydraulic Bottle Jack High Lift Jack 20 Ton (44092 lb) Car Auto Repair
- Mfr # MR8004
- Zoro # G123372081
product price:Â
$
91.89
/ea
Key Features
Material
Cast Iron, Carbon Steel
Width
6.11 in
Lifting Capacity
44,092 lbs (20 t)
Lifting Height Min.
10.2 in (260 mm)
Working Air Pressure
0.9-1.2 MPa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR8004
- Zoro #
- G123372081
- UPC #
- 197988891451
- Country of Origin
- China
Dimensions
- Width
- 6.11 in
- Lifting Height Min.
- 10.2 in (260 mm)
- Length
- 9.26 in
- Adjustable Screw Height
- 2.6 in (65 mm)
- Height
- 10.24 in
- Lifting Height Max.
- 19.5 in (495 mm)
Details
- Material
- Cast Iron, Carbon Steel
- Item
- Bottle Jacks
- Lifting Capacity
- 44,092 lbs (20 t)
- Working Air Pressure
- 0.9-1.2 MPa
Description
VEVOR Air Hydraulic Bottle Jack, 20 Ton (44092 lbs) Capacity, 10.2-19.5 Inch Lifting Range, Pneumatic/Manual Heavy Duty Welded Bottle Jack with Pump for Car, SUV, Pickup, Truck, RV Auto Repair, Orange Anti-Slip Saddle Seamless Connection Thick & Wide Base 2 Ways to Pump Medium Lifting Range Reliable Details Adjustable Screw Height: 2.6 in/65 mm,Main Materials: Cast Iron, Carbon Steel,Item Model Number: MR8004,Working Air Pressure: 0.9-1.2 MPa,Product Weight: 29.8 lbs/13.5 kg,Product Dimensions: 9.3 x 6.1 x 10.2 in/235 x 155 x 260 mm,Lifting Range: 10.2-19.5 in/260-495 mm,Rated Load: 44092 lbs/20 t
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.