Shop VEVOR
See all product information
Create Account
Air Hydraulic Pump Foot Operated Pump 10,000PSI 98in3 6.6FT Auto Body Shop
- Mfr # NAP002
- Zoro # G023372822
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
12.6 in
Width (In.)
9.06 in
Air Inlet NPT (In.)
1/4 in
Height (In.)
9.85 in
Oil Capacity (Cu.-In.)
98 cu. in. (1.6 L)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAP002
- Zoro #
- G023372822
- UPC #
- 840281576784
- Country of Origin
- China
- Air Inlet NPT (In.)
- 1/4 in
- Item
- Air Hydraulic Pump
- Oil Capacity (Cu.-In.)
- 98 cu. in. (1.6 L)
Dimensions
- Length (In.)
- 12.6 in
- Width (In.)
- 9.06 in
- Height (In.)
- 9.85 in
Description
VEVOR Air Hydraulic Pump, 10,000 PSI 1/2 Gal Reservoir, NPT 3/8" Oil Outlet, NPT 1/4" Inlet, 6.6 ft Pipe, Foot Actuated Hydraulic Pump Air Treadle for Auto Body Frame Machines and Pulling Post, Orange NPT 1/4" Air Inlet NPT 3/8" Oil Outlet Simple Foot Pedal Control 6.6 ft Hydraulic Oil Pipe Built to Last Use It Anywhere Hydraulic Pump Flow: 0.8 L/min (No-load); 0.16 L/min (Load),Input Air Pressure Range: 110 PSI-145 PSI,Product Size (L x W x H): 10.3 x 5.4 x 7.3 in/262 x 136 x 186 mm,Air Inlet: NPT 1/4",Model: NAP002,Product Weight: 19.6 lbs/8.9 kg,Oil Tank Capacity: 98 in3/1.6 L,Maximum Output Pressure: 10,000 PSI,Oil Outlet: NPT 3/8"
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.