Shop VEVOR
See all product information
Create Account
Aluminum Dunnage Rack Stationary Dunnage Rack 24" x 14" x 8" Storage Rack
- Mfr # JC-ADR-14248-ASB
- Zoro # G023372099
product price:Â
$
38.89
/ea
Key Features
Material
Metal
Height
8 in (203.2 mm)
Load Capacity
1,000 lbs (454 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC-ADR-14248-ASB
- Zoro #
- G023372099
- UPC #
- 197988769385
- Country of Origin
- China
- Material
- Metal
- Load Capacity
- 1,000 lbs (454 kg)
- Item
- Horizontal Storage Rack
Dimensions
- Height
- 8 in (203.2 mm)
- Width
- 14 in
- Depth
- 24 in
Description
VEVOR Aluminum Dunnage Rack, 24" x 14" Commercial Food Floor Rack, 8" Off the Floor, 1000 lbs Capacity Adjustable Aluminum Storage Rack, for Storage in Restaurants, Kitchens, Garages and Vehicles
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.