Shop VEVOR
Create Account
Aluminum Hand Truck 2 in 1 Folding Dolly Cart 400 lbs Capacity Heavy Duty
Mfr # 2020A
Zoro # G623372314
product price:Â $71.89
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2020A
Zoro #
G623372314
UPC #
840349968384
Country of Origin
China
Description
VEVOR Aluminum Folding Hand Truck, 2 in 1 Design 400 lbs Capacity, Heavy Duty Industrial Collapsible cart, Dolly Cart with Rubber Wheels for Transport and Moving in Warehouse, Supermarket, Garden 400 lbs 2-in-1 Hand Truck Our folding hand truck transforms from a 2-wheel hand truck to a 4-wheel platform truck in seconds. With a rock-solid weight capacity of up to 1,000 pounds, it makes heavy lifting a breeze. Fits Right in Your Trunk One Cart, Two Modes It's All in the Details Everywhere You Go Load Capacity: 400 lbs/181 kg (Platform Truck); 250 lbs/113 kg (Hand Truck),Item Model Number: 2020A,Product Weight: 17.6 lbs/8 kg,Material: Aluminum Alloy + Carbon Steel,Hand Truck Mode Size: 15.1"L x 15.8"W x 42.3"H/384 x 402 x 1075 mm,Platform Truck Mode Size: 15.1"L x 42.3"W x 34.1"H/384 x 1075 x 867 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.