Shop VEVOR
See all product information
Create Account
Artificial Boxwood Panel, Boxwood Hedge Wall Panels UV 24pcs 20" X 20" for Fence, 4PK
- Mfr # ML2020-24
- Zoro # G823372091
product price:Â
$
93.45
/pk of 4, $23.36/ea
Key Features
Width
20.87 in
Height
17.72 in
Length
20.87 in
Coverage Area
66 Sq. Ft (6 m²)
Material
100% PE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML2020-24
- Zoro #
- G823372091
- UPC #
- 617201553909
- Country of Origin
- China
Dimensions
- Width
- 20.87 in
- Height
- 17.72 in
- Length
- 20.87 in
Details
- Item
- Artificial Boxwood Panel
- Coverage Area
- 66 Sq. Ft (6 m²)
- Material
- 100% PE
Description
VEVOR Artificial Boxwood Panel UV 24pcs Boxwood Hedge Wall Panels Artificial Grass Backdrop Wall 20" X 20" 4 cm Green Grass Wall Fake Hedge for Decor Privacy Fence Indoor Outdoor Garden Backyard Our Advantages Solid PE Structure SGS Certification Bedroom Living Room Wedding Birthday Party Thickness: 1.6 inches/4 cm,Total Weight: 22 lbs/10 kg,Area: 66 Sq. Ft/6 m2,Quantity: 24 PCs,Material: 100% PE,Product Size: 20 x 20 in/50.8 x 50.8 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.