Automatic Garage Roller Door Opener 100W Motor 800N Lift Force 2 Remotes
- Mfr # RDO-0094
- Zoro # G223372783
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Housing Length
18.12 in
Motor Type
Pure Copper Motor
Max. Door Opening
270 sq.ft (25 ㎡)
Max. Door Height (Ft.)
16.4 ft (5 m)
Housing Height
9.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDO-0094
- Zoro #
- G223372783
- UPC #
- 617201610381
- Country of Origin
- China
- Motor Type
- Pure Copper Motor
- Max. Door Opening
- 270 sq.ft (25 ㎡)
- Transmitter
- 433.92 MHz
- Voltage
- 110 VAC
- Item
- Garage Door Openers
Dimensions
- Housing Length
- 18.12 in
- Max. Door Height (Ft.)
- 16.4 ft (5 m)
- Housing Height
- 9.06 in
Description
VEVOR Garage Roller Door Opener, 800 N Lift Force 164 ft Remote Control, 110V Electric Roller Gate Opener, Auto Garage Roller Gate Opener Kit with 2 Remote, Apply for Garage Store Durable Material & Motor 164 ft Remote Control Manual & Auto Operation Display Screen Methods of Installation Wide Application Max. Lift Force: 800 N,Max Control Distance: 164 ft / 50 m,Transmitter Frequency: 433.92 MHZ,Control Board Voltage: 24V DC / 5V DC,Maximum Door Height: 16.4 ft / 5 m,Input Voltage: 110V AC,Product Size: 10.8 x 15.4 x 6.7 in / 27.4 x 39 x 17 cm,Coding Type: Rolling Code,Number of Code Combination: Over 4.29 Billion Random Codes,Light Globle Voltage: 36V / 1.5W,Motor Type: Pure Copper Motor,Model: RDO-0094,Motor Power: 100W,Maximum Door Opening: 270 sq.ft / 25 m2
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.