Shop VEVOR
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Belt Grinder Sander 72 x 2-Inch Variable Speed with VFD 3 Grinding Moulds
- Mfr # JLD10-5
- Zoro # G923372038
product price:Â
$
846.99
/ea
Key Features
Overall Depth (In.)
33.47 in
Watts
1,500 W
Overall Width (In.)
11.82 in
Voltage
110 V
Overall Height (In.)
18.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JLD10-5
- Zoro #
- G923372038
- UPC #
- 197988389750
- Country of Origin
- China
Dimensions
- Overall Depth (In.)
- 33.47 in
- Overall Width (In.)
- 11.82 in
- Overall Height (In.)
- 18.51 in
Details
- Watts
- 1,500 W
- Item
- Knife Grinder Machine
- Voltage
- 110 V
Description
VEVOR Belt Grinder Sander, 72 x 2-Inch Variable Speed Belt Polisher with VFD, 1500W 2HP Polishing Grinding Machine with 3 Grinding Moulds & 3PCS Sanding Belts for Metalworking, Knife Making Stepless Speed Regulation 3 Sanding Belts Flexible Grinding Modes Easy Installation and Replacement Durable All-Steel Construction Smooth and Efficient Operation Rated Input Power: 1500W,Compatible Sanding Belt: 72 x 2 inch / 1828.8 x 50.8 mm,Item Model Number: JLD10-5,Product Dimensions: 33.46 x 11.81 x 18.50 in / 850 x 300 x 470 mm,Net Weight: 110.78 lbs / 50.25 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.