Bike Cargo Trailer Bicycle Carrier Storage Cart 160 lbs Load Carbon Steel
- Mfr # CT903L
- Zoro # G223372707
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel + PE
Overall Width
7.29 in
Frame Material
Carbon Steel, Round Tube
Length
30.12 in
Load Capacity
160 lbs (72.5 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT903L
- Zoro #
- G223372707
- UPC #
- 197988383307
- Country of Origin
- China
- Material
- Carbon Steel + PE
- Frame Material
- Carbon Steel, Round Tube
- Load Capacity
- 160 lbs (72.5 kg)
- Item
- Bicycle Cargo Trailer
- Mounting Position
- Rear Axle
Dimensions
- Overall Width
- 7.29 in
- Length
- 30.12 in
- Height
- 24.61 in
Description
VEVOR Bike Cargo Trailer, 160 lbs Load Capacity, Heavy-Duty Bicycle Wagon Cart, Foldable Compact Storage & Quick Release with Universal Hitch, 16" Wheels, Safe Reflectors, Fits 22"-28" Bike Wheels Spacious Capacity Built Tough Ready for Any Road Easy Setup, Quick Ride Fits Your Bike, Fits Your Life Includes Installation Kit Mounting Position: Rear Axle,Compatible Bike Wheel Size: 22-28 inches/558.8-711.2 mm,Transport Box Size: 28 x 20.3 x 11.8 inches/710 x 515 x 300 mm,Item Model Number: CT903L,Product Weight: 28.66 lbs/13 kg,Max Load Capacity: 160 lbs/72.5 kg,Frame Material: Carbon Steel, Round Tube (Size: O 22.5+O 25.5 mm),Material: Carbon Steel + PE,Product Size (Folded State): 29.92 x 23.43 x 7.28 inches/760 x 595 x 185 mm,Product Size (Trailer State): 55.51 x 28.74 x 21.65 inches/1410 x 730 x 550 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.