Boat Trailer Jack Marine Heavy Duty Swivel Mount Tongue Jack 1000 lbs Load
- Mfr # HS1000SSW
- Zoro # G423372293
product price:Â
$
40.89
/ea
Key Features
Load Capacity
1,000 LBS (454 kg)
Max. Height
48.2 in (1,225 mm)
Lift Range
12.8 - 23 in (325 - 585 mm)
Length
25.2 in
Stroke Length
10.2 in (260 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS1000SSW
- Zoro #
- G423372293
- UPC #
- 197988882572
- Country of Origin
- China
- Load Capacity
- 1,000 LBS (454 kg)
- Item
- Trailer Jack With Wheels
- Lift Range
- 12.8 - 23 in (325 - 585 mm)
- Number of Wheels
- 1
Dimensions
- Max. Height
- 48.2 in (1,225 mm)
- Length
- 25.2 in
- Stroke Length
- 10.2 in (260 mm)
- Width
- 8.67 in
- Height
- 11.23 in
- Min. Height
- 25 in (640 mm)
Description
VEVOR Trailer Jack with Wheel, 1000 lbs Load Capacity, Heavy Duty Swivel Boat Trailer Jack with PP Single Wheel & Ergonomic Handle, 10-inch Lift, Fit for RVs, Boats, Horse Trailers, Utility Trailers 1000 lbs Load Capacity Quality You Can Trust Complete Installation Accessories Easy Height Adjustment Suitable for Various Vehicles Ergonomic Handle Design Stroke: 10.2 inch / 260 mm,Rated Load Capacity: 1000 LBS / 454 kg,Item Model Number: HS1000SSW,Product Weight: 13.4 lbs / 6.1 kg,Maximum Height: 48.2 in / 1225 mm,Number of Wheels: 1,Lift Range: 12.8 - 23 inch / 325 - 585 mm,Minimum Height: 25 inch / 640 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.