Shop VEVOR
Create Account
Bolt Extractor Set 29-Piece Bolt and Nut Remover Set with Storage Case, 29PK
- Mfr # YM-29
- Zoro # G523372759
product price:Â
$
43.89
/pk of 29, $1.51/ea
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
- YM-29
- Zoro #
- G523372759
- UPC #
- 840349972695
- Country of Origin
- China
Description
VEVOR Bolt Extractor Set, 29-Piece Bolt and Nut Remover Set, 6mm to 10mm, 13/32" to 3/4", CR-MO Steel Extraction Socket Set with Storage Case, for Removing Damaged Rusted Bolts, Nuts and Screws Effortless Removal Simple Operation Cr-Mo Bolt Extractors Compatible with Various Tools Waterproof Case Versatile Item Model Number: YM-29,Dimensions: 9.3 x 6.3 x 2.2 inch/235 x 160 x 55 mm,Material: Cr-Mo,Net Weight: 4.2 lbs/1.9 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK