Carpet Tile Floor 24pcs Squares w/Padding Attached 20"x 20"Mixed Gray, 4PK
- Mfr # DC126-04
- Zoro # G023372457
product price:Â
$
130.99
/pk of 4, $32.75/ea
Free Shipping & Returns
Key Features
Height
0.24 in
Width
24.02 in
Length
24.02 in
Color
Mixed Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC126-04
- Zoro #
- G023372457
- UPC #
- 197988383925
- Country of Origin
- China
Dimensions
- Height
- 0.24 in
- Width
- 24.02 in
- Length
- 24.02 in
Details
- Item
- Carpet Tile
- Color
- Mixed Gray
Description
VEVOR Carpet Tiles Reusable, 24"x 24"Carpet Squares With Padding Attached, Soft Padded Carpet Tiles, Easy Install DIY for Bedroom Living Room (24Tiles, Mixed Gray) Wide Range of Applications Health-conscious Materials Customizable Cutting Easy Maintenance Soundproofing Excellence Secure Installation Thickness: 0.236" / 6mm,Specifications: 24x24",Color: Mixed Gray,Overall Product Dimensions (L x W x H): 24x24x0.236in / 610x610x6mm,Model: DC126-04,Quantity: 24pcs,Weight: 1040g/m2,Net Weight (Including all accessories): 55.34lb / 25.1kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.