Shop VEVOR
See all product information
Create Account
Carport Replacement Canopy Car Shelter Top+Side 10x20ft Frame Not Included
- Mfr # SXYQCPBHDC10X20
- Zoro # G223372172
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Height
74.81 in
No. of Aluminum Eyelets
80
Length
118.12 in
Width
236.23 in
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SXYQCPBHDC10X20
- Zoro #
- G223372172
- UPC #
- 197988386834
- Country of Origin
- China
- No. of Aluminum Eyelets
- 80
- Color
- Grey
- Item
- Carport Replacement Cover
- Material
- 210g PE Plastic Woven Fabric
Dimensions
- Height
- 74.81 in
- Length
- 118.12 in
- Width
- 236.23 in
- Diagonal Size
- 5.74 ft (1,750 mm)
Description
VEVOR Carport Replacement Canopy Cover Top + Side Wall 10 x 20 ft, Garage Tent Shelter Tarp Heavy-Duty Waterproof & UV Protected, Easy Installation with Ball Bungees,Grey (Frame Not Included) Practical Size Durable Material Easy Installation User-Friendly Design Spacious Coverage Leg Wraps As a Gift Diagonal Size: 5.74 ft / 1750 mm,Color: Grey,Model: SXYQCPBHDC10X20,Product Dimensions: 20 x 10 x 6.6 ft/6000 x 3000 x 2000 mm,Net Weight: 28.7lbs / 13kg,Main Material: 210g PE Plastic Woven Fabric,Aluminum Eyelets: 80
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.