Shop VEVOR
See all product information
Create Account
Climbing Dome 10FT Geometric Dome Climber with Hammock Swing Jungle Gym
- Mfr # JX-DC-10HSW
- Zoro # G223372769
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Width
120.08 in
Height
60.04 in
Material
Galvanized Steel, Colorful Powder Coating, Black PP Mesh
Length
120.08 in
Number of Users
4-5 Kids
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JX-DC-10HSW
- Zoro #
- G223372769
- UPC #
- 197988202110
- Country of Origin
- China
- Item
- Geometric Climber Play
- Material
- Galvanized Steel, Colorful Powder Coating, Black PP Mesh
- Number of Users
- 4-5 Kids
- Recommended Age
- 3-10 Years Old
- Load Capacity
- 750 lbs (340 kg)
Dimensions
- Width
- 120.08 in
- Height
- 60.04 in
- Length
- 120.08 in
Description
VEVOR Climbing Dome, for Kids 3 to 10 Years Old,10FT Geometric Dome Climber with Hammock and Swing, Jungle Gym Supports 750LBS and Easy Assembly, with Climbing Grip, Outdoor Backyard Play Equipment Three-in-One Geometric Climbing Dome Perfect Kids' Gift Enhanced Safety Features Easy Installation Long-lasting Durability Superior Load Capacity Maximum Load: 750 lbs / 340 kg,Age Range: 3-10 Years Old,Item Model Number: JX-DC-10HSW,Number of Users: 4-5 Kids,Material: Galvanized Steel, Colorful Powder Coating, Black PP Mesh,Product Dimensions: 120 x 120 x 60 in / 305 x 305 x 152.5 cm,Net Weight (with all accessories): 80 lbs / 36.3 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.