Shop VEVOR
Create Account
Coil Spring Compressor 4.5T Auto Strut Hydraulic Compressor Removing Tool
- Mfr # YH-13
- Zoro # G423372736
product price:Â
$
136.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YH-13
- Zoro #
- G423372736
- UPC #
- 840349961088
- Country of Origin
- China
Description
VEVOR Strut Spring Compressor, 4.5 Ton/9920 LBS Hydraulic Jack Capacity, 1 Ton Rated Compression Force, Auto Strut Coil Spring Compressor Tool, Hydraulic Spring Compressor for Strut Spring Removing Versatile Compression Range Hassle-free Operations Heat Treatment Effortless Operation High-premium Hydraulic Pump Your Ultimate Tool Big Spring Clasp: 5.5"-6.7",Item Model Number: YH-13,Max Capacity of Hydraulic Jack: 4.5 Ton,Rated Compression Force: 1 Ton/1000 kg,Net Weight: 57.3 lbs/26 kg,Small Spring Clasp: 4.3"-5.1",Product Size: 18.9 x 15.8 x 40.9 inch/480 x 400 x 1040 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.