Collapsible Folding Wagon 400L Beach Wagon Cart Heavy Duty 350 lbs
- Mfr # W12
- Zoro # G423372378
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Material
600D Oxford Cloth
Caster Material
PVC Hub with Bearings
Overall Width
20.87 in
Overall Length
37.01 in
Load Capacity
350-450 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W12
- Zoro #
- G423372378
- UPC #
- 197988633136
- Country of Origin
- China
- Material
- 600D Oxford Cloth
- Caster Material
- PVC Hub with Bearings
- Load Capacity
- 350-450 lbs
- Item
- Folding Wagon Cart
- Frame Material
- Iron
Dimensions
- Overall Width
- 20.87 in
- Overall Length
- 37.01 in
- Overall Height
- 37.41 in
Description
VEVOR Foldable Double Decker Wagon, 400L Collapsible Wagon Cart with All-Terrain Wheels, Heavy Duty Folding Wagon Cart 350-450 lbs Weight Capacity for Camping, Shopping, Garden, 52" Extra Long Extender 350-450 lbs Weight Capacity All-Terrain Swivel Wheels Adjustable Handle Versatile Applications Quick Folding Double Decker Wagon Load Capacity: 450 lbs,Item Model Number: W12,Tire Material: PVC Hub with Bearings,Product Weight: 14.4kg/31.74 lbs,Frame Material: Iron,Fabric Material: 600D Oxford Cloth with PVC Coating,Product Size: 1320x565x1065 mm/51.96x22.24x41.92 inch
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.