Commercial Cotton Candy Machine Sugar Floss Maker 1000W for Party Pink
- Mfr # MHTJJPZY01
- Zoro # G323372423
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Width
22.84 in
Length
22.84 in
Watts
1,000 W
Temp. Range
149-473°F (65-245°C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHTJJPZY01
- Zoro #
- G323372423
- UPC #
- 840281576357
- Country of Origin
- China
- Item
- Cotton Candy Makers
- Material
- Stainless Steel
- Watts
- 1,000 W
- Temp. Range
- 149-473°F (65-245°C)
- Bowl Capacity
- 2 Ounces
- Voltage
- 110 V
- Color
- Pink
Dimensions
- Width
- 22.84 in
- Length
- 22.84 in
- Height
- 17.92 in
Description
VEVOR Electric Cotton Candy Machine, 1000W Candy Floss Maker, Commercial Cotton Candy Machine with Stainless Steel Bowl, Sugar Scoop, and Drawer, Perfect for Home Kids Birthday, Family Party Pink High Cotton Candy Yield Simple to Control Various Taste Premium Material Easy-Operating Process Wide Application Baffle Size: O 19.7x6.5 inch / O 500x165 mm,Item Size: 20.4x20.4x19.1 inch / 518x518x485 mm,Candy Bowl Capacity: 2 Ounces,Color: Pink,Item Model Number: MHTJJPZY01,Candy Drawer Material: SUS201 Food Grade Stainless Steel,Rated Power: 1000W,Cotton Candy Yield: 6 pcs/min,Temp Range: 149-473 DegF / 65-245 DegC,Weight: 22 lbs / 10 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.