Shop VEVOR
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Electric Food Mixer Stand Mixer 15Qt Dough Mixer 3 Speeds 550W
- Mfr # B15B
- Zoro # G723372269
product price:Â
$
559.99
/ea
Key Features
Overall Width
20.08 in
Overall Length
23.82 in
Material
304 Stainless Steel + Carbon Steel
Speeds
136/221/465 RPM
Watts
550 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B15B
- Zoro #
- G723372269
- UPC #
- 810087878306
- Country of Origin
- China
- Material
- 304 Stainless Steel + Carbon Steel
- Speeds
- 136/221/465 RPM
- Watts
- 550 W
- Item
- Commercial Food Mixer
- Voltage
- 110 V
Dimensions
- Overall Width
- 20.08 in
- Overall Length
- 23.82 in
- Bowl Size
- 15 Qt
- Overall Height
- 35.04 in
Description
VEVOR Commercial Food Mixer, 15Qt Commercial Mixer with Timing Function, 500W Stainless Steel Bowl Heavy Duty Electric Food Mixer Commercial with 3 Speeds Adjustable 113/184/341 RPM, Dough Hook Whisk 15Qt Mixing Bowl 3 Adjustable Speeds Upgrade Timing Function 3 Stirrers Included Security Guard Various Applications Body Material: Carbon Steel,Model: B15B,Adjustable Speeds: 136/221/465 RPM,Product Weight: 105.8 lbs / 48 kg,Mixing Parts Material: 304 Stainless Steel,Bowl Dimensions: 10.6 x 11 inch / 268 x 280 mm,Product Dimensions: 18.7 x 14.6 x 26.6 inch / 474 x 372 x 676 mm,Power: 550W,Bowl Capacity: 15Qt
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.