Commercial Slushy Machine 15Lx2 Tank Margarita Smoothie Cold Frozen Drink
- Mfr # X-300
- Zoro # G223371908
product price:Â
$
822.99
/ea
Free Shipping & Returns
Key Features
Width
21.07 in
Temp. Range
5°F to 50°F (-15°C to 10°C)
Tank Capacity
3.96 Gal x (15 L x 2)
Color
Black
Stirrer Blade Material
Food-Grade PP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-300
- Zoro #
- G223371908
- UPC #
- 197988675327
- Country of Origin
- China
Dimensions
- Width
- 21.07 in
- Height
- 31.89 in
- Length
- 16.15 in
Details
- Temp. Range
- 5°F to 50°F (-15°C to 10°C)
- Tank Capacity
- 3.96 Gal x (15 L x 2)
- Item
- Conventional Slush Machine
- Color
- Black
- Stirrer Blade Material
- Food-Grade PP
- Material
- Stainless Steel
- Evaporator Barrel Material
- Food-Grade 304 Stainless Steel
- Voltage
- 110 V
Description
VEVOR Commercial Frozen Drink Maker, 15Lx2 Double Tank Slushy Machine, 120 Cups Stainless Steel Margarita Smoothie Frozen Drink Machine, Slushie Maker for Home Party Restaurants Cafe Bars Anti-drip Faucet Removable Drip Tray Rubber Feet Easy to Operate Wide Application Night Mode Tank Capacity: 3.96 Gal x 2 / 15 L x 2,Stirrer Blade Material: Food-grade PP,Color: Black,Item Model Number: X-300,Evaporator Barrel Material: Food-grade 304 Stainless Steel,Temperature Range: 5 DegF ~ 50 DegF / -15 DegC ~ 10 DegC,Shell Material: Stainless Steel,Product Dimensions: 16.14 x 21.06 x 31.89 in / 410 x 535 x 810 mm,Net Weight: 97 lbs / 44 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.