Shop VEVOR
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Slushy Machine 15Lx3 Tank Margarita Smoothie Cold Frozen Drink
- Mfr # X-450
- Zoro # G223371854
product price:Â
$
1,213.99
/ea
Key Features
Tank Capacity
3.96 Gal x (15 L x 3)
Evaporator Barrel Material
Food-Grade 304 Stainless Steel
Material
201 Stainless Steel
Color
Black
Stirrer Blade Material
Food-Grade PP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-450
- Zoro #
- G223371854
- UPC #
- 197988676898
- Country of Origin
- China
- Tank Capacity
- 3.96 Gal x (15 L x 3)
- Evaporator Barrel Material
- Food-Grade 304 Stainless Steel
- Material
- 201 Stainless Steel
- Color
- Black
- Item
- Conventional Slush Machine
- Stirrer Blade Material
- Food-Grade PP
- Voltage
- 110 V
- Temp. Range
- 14°F to 50°F (-10°C to 10°C)
Dimensions
- Height
- 32.76 in
- Width
- 20.67 in
- Length
- 23.82 in
Description
VEVOR Commercial Frozen Drink Maker, 15Lx3 Triple Tank Slushy Machine, 180 Cups Stainless Steel Margarita Smoothie Frozen Drink Machine, Slushie Maker for Home Party Restaurants Cafe Bars Anti-drip Faucet Removable Drip Tray Rubber Feet Easy to Operate Wide Application Night Mode Tank Capacity: 3.96 Gal x 3 / 15 L x 3,Stirrer Blade Material: Food-grade PP,Color: Black,Item Model Number: X-450,Evaporator Barrel Material: Food-grade 304 Stainless Steel,Temperature Range: 14 DegF ~ 50 DegF / -10 DegC ~ 10 DegC,Shell Material: 201 Stainless Steel,Product Dimensions: 20.67 x 23.82 x 32.76 in / 525 x 605 x 832 mm,Net Weight: 119.71 lbs / 54.3 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.