Shop VEVOR
Create Account
Commercial Utility & Prep Sink 1 Compartment Stainless Steel Backsplash
- Mfr # S1C-181812
- Zoro # G223371861
product price:Â
$
270.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1C-181812
- Zoro #
- G223371861
- UPC #
- 840349919454
- Country of Origin
- China
Description
VEVOR Stainless Steel Prep & Utility Sink, 1 Compartment Free Standing Small Sink Include Faucet & legs, 21"x41" Commercial Single Bowl Sinks for Garage, Restaurant, Kitchen, Laundry High-quality Stainless Steel 100% No Leaking Firm Support Practical Strainer High Backsplash Wide Application Load Capacity: 230 lbs / 104 kg,Item Size: 21x18x41 in / 533.4x457x1041 mm,Item Model Number: S1C-181812,Net Weight: 31 lbs / 14.2 kg,Sink Material: Stainless Steel,Faucet Valve Material: Ceramics
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.