Shop VEVOR
See all product information
Create Account
Deck Balusters Metal Deck Spindles 76 Pack 29.5" Aluminum Alloy Railing, 76PK
- Mfr # AL-BP-29.5in-76
- Zoro # G523372445
product price:Â
$
145.99
/pk of 76, $1.92/ea
Free Shipping & Returns
Key Features
Material
Aluminum Alloy
Length
31.5 in
Height
5.12 in
Color
Black
Width
4.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL-BP-29.5in-76
- Zoro #
- G523372445
- UPC #
- 789591515307
- Country of Origin
- China
- Material
- Aluminum Alloy
- Item
- Decking Baluster
- Color
- Black
Dimensions
- Length
- 31.5 in
- Height
- 5.12 in
- Width
- 4.72 in
Description
VEVOR Deck Balusters, 76 Pack Metal Deck Spindles, 29.5"x1"x0.2" Staircase Baluster with Screws, Aluminum Alloy Deck Railing for Wood and Composite Deck, Stylish Baluster for Outdoor Stair Deck Porch Durable Aluminum Alloy 76 Pack Balusters Powder-Coated Surface Modern Appearance Easy to Install Various Use Color: Black,Screws Quantity: 152,Material: Aluminum Alloy,Baluster Quantity: 76,Product Size: 29.5" x 1"/75 x 2.5 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.