Shop VEVOR
See all product information
Create Account
Diesel Air Heater Diesel Parking Heater 8 kW DC 12-24 V Digital Display
- Mfr # CY-29
- Zoro # G623372611
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Height
12.41 in
Length
16.15 in
Width
10.04 in
Fuel Rate
0.18-0.36 L/h
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY-29
- Zoro #
- G623372611
- UPC #
- 197988335733
- Country of Origin
- China
- Item
- Diesel Heater
- Fuel Rate
- 0.18-0.36 L/h
Dimensions
- Height
- 12.41 in
- Length
- 16.15 in
- Width
- 10.04 in
Description
VEVOR Diesel Air Heater, 8 kW DC12-24V, Fast Heating Diesel Parking Heater with Remote Control and Square Color Digital Display, Low Noise, Voice Announcement, for RV, Truck, Camper, Boat and Trailer Versatile Compatibility Low Fuel Consumption Wide Area Heating Long-Distance Remote Control Secure Connections /=90%,Operating Noise:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.