Double Folding Security Gate Folding Door Gate 6-1/2'H x 12'W Scissor
- Mfr # VV-SSFDM-6-1/2H
- Zoro # G523372261
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Height
6.89 in
Width
7.49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV-SSFDM-6-1/2H
- Zoro #
- G523372261
- UPC #
- 650971695776
- Country of Origin
- China
- Material
- Steel
- Item
- Folding Door Gate
- Color
- Black
Dimensions
- Height
- 6.89 in
- Width
- 7.49 in
Description
VEVOR Double Folding Security Gate, 6-1/2' H x 12' W Folding Door Gate, Steel Accordion Security Gate, Flexible Expanding Security Gate, 360 Deg Rolling Barricade Gate, Scissor Gate or Door with Keys Expandable Width 12 Feet Sturdy G14 Channel Steel 360 Deg Rolling Wheel Security Hasp Lock Easy Installation Extensive Application Expanded Size: 6-1/2'H x 12'W / 78''H x 144''W,Collapsed Size: 6-1/2'H x 0.5'W / 78"H x 6.5"W,Color: Black,Model: VV-SSFDM-6-1/2H,Material: 3/4" 14 Gauge Channel Steel,Door Type: Double Folding Door,Item Weight: 60 lbs/ 27.2 kg,Surface: Powder Finish
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.