Drain Cleaner Machine Electric Drain Auger 100 FT x 1/2 In Auto Feed
- Mfr # RC-9001-3.2*12.7*30M
- Zoro # G623372031
product price:
$
434.99
/ea
Free Shipping & Returns
Key Features
Cable Dia.
1/2 in
Width
23.51 in
Wheel Dia.
8 in
Voltage
120 V
Cutter Type
Arrow/Spade/C/Boring Bulb Cutter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC-9001-3.2*12.7*30M
- Zoro #
- G623372031
- UPC #
- 840281576500
- Country of Origin
- China
- Item
- Pipe Drain Cleaner Machine
- Voltage
- 120 V
- Cutter Type
- Arrow/Spade/C/Boring Bulb Cutter
- Cable Type
- Solid Core Cable
- Operating Speed (RPM)
- 1,800 RPM
- Feed Mode
- Automatic Feed
- IP Rating
- IP20
- Material
- Q195 Iron +65Mn+ Rubber Wheel
- Construction Process
- Surface Quenching
- No Load Amp
- 4 A
Dimensions
- Cable Dia.
- 1/2 in
- Width
- 23.51 in
- Wheel Dia.
- 8 in
- Length
- 23.82 in
- Power Cord Length
- 100 ft
- Height
- 18.12 in
Description
VEVOR Drain Cleaner Machine 100 FT x 1/2 Inch, Sewer Auger Auto Feed with 4 Cutter & Air-activated Foot Switch for 1" to 4" Pipes, Orange, Black Professional Tool for Drain Cleaning Expandable Handle Convenient Foot Control Wide Compatibility Indoor Drain Cleaning Outdoor Drain Cleaning Cable Type: Solid Core Cable,Inner Core Diameter: ∅6.5,Air-activated Foot Switch: Yes,Cutter Types: Arrow/Spade/C/Boring Bulb Cutter,No-Load Current: 4 A,Cable Processing Technology: Surface Quenching,Feed Mode: Automatic Feed,Voltage: 120V, 60Hz,Cable Diameter: 1/2 in,Cable Length: 100 ft,Wheel Diameter: 8 in,No-Load Speed: 1800 RPM,Main Material: Q195 Iron +65Mn+ Rubber Wheel,Level of Protection: IP20
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.