Shop VEVOR
Create Account
Drainage Trench Driveway Channel Drain Kit Plastic Grate-5.8"x5.2", 6PK
- Mfr # PSG100*100*6M
- Zoro # G823372688
product price:Â
$
131.99
/pk of 6, $22.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSG100*100*6M
- Zoro #
- G823372688
- UPC #
- 614198592607
- Country of Origin
- China
Description
VEVOR Trench Drain System, Channel Drain with Plastic Grate, 5.9x5.1-Inch HDPE Drainage Trench, Black Plastic Garage Floor Drain, 6x39 Trench Drain Grate, with 6 End Caps, for Garden, Driveway-6 Pack Hassle-Free Installation Removable Grates Water Outlets Sturdy HDPE Material Trench Drain Kit Multiple Application Diameter of Side Drain Hole: 2.2 inch/ 5.5 cm,Internal Item Dimensions: 3.9 x 3.9 x 39.4 inch/ 10 x 10 x 100 cm,Diameter of Bottom Drain Hole: 3.1 inch or 3.6 inch,Item Weight Each: 2.93 kg / 6.5 lbs,Load Rate: B125,External Item Dimensions: 5.9 x 5.1 x 39.4 inch/ 15 x 13 x 100 cm,Color: Black,Amount: 6 Packs,Minimum Working Temperature: -40 DegC/ -40 DegF,Model: PSG100*100*6M,Maximum Working Temperature: 120 DegC/ 248 DegF,Material: HDPE Plastic
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.