Drill Bits Sharpener 3-13mm Bits Grinder Sharpener & 11 Collets
- Mfr # MR-13B
- Zoro # G123372760
product price:
$
308.99
/ea
Free Shipping & Returns
Key Features
Height
6.3 in
Voltage
110 V
Length
11.23 in
Max. RPM
4,500 RPM
Rated Power
120 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR-13B
- Zoro #
- G123372760
- UPC #
- 197988458067
- Country of Origin
- China
- Voltage
- 110 V
- Item
- Mill Drill Bits Sharpener
- Max. RPM
- 4,500 RPM
- Rated Power
- 120 W
- Abrasive Material
- 45# Steel
Dimensions
- Height
- 6.3 in
- Length
- 11.23 in
- Width
- 5.32 in
Description
VEVOR Drill Bits Sharpener, 3-13mm Drill Bits Grinder Sharpener, Lip Relief Angle & 95 Deg-135 Deg Point Angle Adjustable Drill Bit Re-Sharpener, Portable Sharpening Machine with 11 Collets, CBN & SDC Wheel Adjustable Angle Dual Grinding Wheels Powerful & Stable Performance Effortless Operation 11 Standard Collets Multi Purpose Use Applicable Drill Bit Diameter: ф3-ф13mm,Item Material: 45# Steel,Adjustable Point Angle: 95 Deg - 135 Deg,Running Speed: 4500 RPM,Item Model Number: MR-13B,Rated Power: 120W,Product Dimensions: 11.2'' x 5.3'' x 6.3'' / 285 x 135 x 160 mm,Net Weight: 19.0 lbs / 8.6 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.