Shop VEVOR
See all product information
Create Account
Dump Trailer Tow Behind Dump Cart 750 lbs 15 Cu. Ft. Steel Construction
- Mfr # BTC002C
- Zoro # G323371952
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
750 lbs (340 kg)
Cubic Foot Capacity
15 cu.ft
Cart Material
Iron
Overall Width
20.87 in
Overall Length
50.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTC002C
- Zoro #
- G323371952
- UPC #
- 840349925318
- Country of Origin
- China
- Load Capacity
- 750 lbs (340 kg)
- Cubic Foot Capacity
- 15 cu.ft
- Cart Material
- Iron
- Item
- Garden Trailers
- Color
- Black
Dimensions
- Overall Width
- 20.87 in
- Overall Length
- 50.4 in
- Wheel Diameter
- 16 in (40.6 cm)
- Overall Height
- 9.45 in
- Wheel Width
- 4 in (10.2 cm)
Description
VEVOR Heavy Duty ATV Trailer Steel Dump Cart, 750-Pound 15 Cubic Feet, Garden Utility Trailer with Removable Sides for Riding Lawn Mower Tractor Embrace Effortless Hauling Generous Volume for One-Go Collection Dumping Made Easy Smooth Sailing on Any Terrain Versatile and Energy-Efficient Unleash Universal Connectivity Wheel Size: 16" x 4" / 40.6 x 10.2 cm,Weight Capacity: 750 lbs / 340 kg,Capacity: 15 cu.ft,Color: Black,Item Model Number: BTC002C,Net Weight: 97.0 lbs / 44 kg,Main Material: Iron,Product Size: 78.7" x 26" x 29.9" / 200 x 66 x 76 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.