Durable Insulated Cooler, 52 Quart, 50-Can Ice Chest for Outdoor Use
- Mfr # SK5000
- Zoro # G123372326
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Length
26.19 in
Capacity
52 qt
Material
Plastic
Width
17.92 in
Height
17.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK5000
- Zoro #
- G123372326
- UPC #
- 840349936604
- Country of Origin
- China
Dimensions
- Length
- 26.19 in
- Width
- 17.92 in
- Height
- 17.52 in
Details
- Capacity
- 52 qt
- Material
- Plastic
- Item
- Portable Wheeled Cooler
Description
VEVOR Insulated Portable Cooler, 52 qt, Holds 50 Cans, Ice Retention Hard Cooler with Heavy Duty Handle, Ice Chest Lunch Box for Camping, Beach, Picnic, Travel, Outdoor, Keeps Ice for up to 6 Days Portable & Lightweight Keeps the Chill Longer Roomy Storage Quick Access, Anytime Comfort Meets Function More Than Just Cooling Product Material: Plastic,Product Capacity: 52 qt,Item Model Number: SK5000,Product Weight: 20.5 lbs/9.3 kg,Product Dimensions: 24.6 x 16.9 x 17.7 in/625 x 430 x 450 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.