Shop VEVOR
See all product information
Create Account
Electric 30 Hot Dog 11 Roller Grill Cooker Machine Backsplash Shelf 1650W
- Mfr # SC-11XD
- Zoro # G923372465
product price:
$
181.99
/ea
Free Shipping & Returns
Key Features
Width
23.23 in
Roller Material
201 Stainless Steel
Roller Speed
3.8 RPM
Temp. Range
122°F-482°F
Cover Material
Toughened Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-11XD
- Zoro #
- G923372465
- UPC #
- 840281567287
- Country of Origin
- China
- Roller Material
- 201 Stainless Steel
- Roller Speed
- 3.8 RPM
- Temp. Range
- 122°F-482°F
- Cover Material
- Toughened Glass
- Wattage
- 2.2 kW ±15%
- Material
- 430 Stainless Steel
- Item
- Hot Dog Equipment
- Voltage
- 120 VAC
Dimensions
- Width
- 23.23 in
- Height
- 15.75 in
- Length
- 25.79 in
Description
VEVOR Hot Dog Roller, 11 Rollers 30 Hot Dogs Capacity, 1650W Stainless Sausage Grill Cooker Machine with Dual Temp Control Glass Hood Acrylic Cover Bun Warmer Shelf Removable Drip Tray, ETL Certified Independent Temp Control Additional Backsplash & Shelf Uniform Heating Three-point Gear Drive Carefree Cleaning Suitable for Various Occasions Temp. Range: 122 DegF-482 DegF,Body Material: 430 Stainless Steel,Voltage: AC120V 60hz,Model: SC-11XD,Roller Speed: 3.8 r/min,Roller Material: 201 Stainless Steel,Cover Material: Toughened Glass,Product Weight: 42 lbs / 18.9 kg,Hot Dog Capacity: 30 at a time,Power: 2.2KW ±15%,Product Size: 22.1x18.7x17.4 inch / 56.2x47.5x44.2 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.