Shop VEVOR
See all product information
Create Account
Electric Car Jack Floor Jack 3 Ton Electric Scissor Jack Car Repair Tool
- Mfr # ZS3SJ-0720
- Zoro # G123372647
product price:Â
$
73.45
/ea
Key Features
Application
Sedan, SUV, Pick-up, MPV etc.
Height
11.23 in
Width
5.52 in
Lifting Height Max.
16.5 in (420 mm)
Lifting Capacity
3 Tons (6,600 lbs)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZS3SJ-0720
- Zoro #
- G123372647
- UPC #
- 840281570720
- Country of Origin
- China
- Application
- Sedan, SUV, Pick-up, MPV etc.
- Lifting Capacity
- 3 Tons (6,600 lbs)
- Material
- Steel + Plastic + Aluminum
- Max. Amps
- 15 A
- Input Voltage
- 12 VDC
- Item
- Electric Car Jacks
Dimensions
- Height
- 11.23 in
- Width
- 5.52 in
- Lifting Height Max.
- 16.5 in (420 mm)
- Lifting Height Min.
- 6.7 in (170 mm)
- Length
- 17.72 in
Description
VEVOR Electric Car Jack, 3 Tons /6600 lbs Scissor Jack, 12V Electric Automatic Jack with Double Saddles and Remote Control, Portable Car Jack for Sedan, SUV, Truck Tire Change Reliable Car Jack Automatic Lifting 2 Convenient Ways to Charge Never Fear the Night Multi-Function Storage Case Note the placement Applications: Sedan, SUV, Pick-up, MPV etc.,Power Cable: 11.5 ft/ 3.5 m,Lifting Range (long support head): 6.7''/170 mm - 16.5''/420 mm,Product Weight: 6.3 kg/13.9 lbs,Lifting Range (low support head): 5.1''/130 mm - 14.6''/370 mm,Input Voltage: DC 12V,Max. Current: 15A,Material: Steel + Plastic + Aluminum,Max. Capacity: 3 Tons / 6600 lbs,Power Supply: Cigarette Lighter & Car Battery
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.