Shop VEVOR
See all product information
Create Account
Electric Meat Grinder Machine Electric Meat Mincer 661 Lbs/Hour 800W Red
- Mfr # 5G-22A
- Zoro # G623372840
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Overall Width
11.81 in
Voltage
110 V
Color
Red
Watts
800 W
Overall Length
23.82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5G-22A
- Zoro #
- G623372840
- UPC #
- 789591509009
- Country of Origin
- China
Dimensions
- Overall Width
- 11.81 in
- Overall Length
- 23.82 in
- Overall Height
- 16.34 in
Details
- Item
- Commercial Electric Meat grinder
- Voltage
- 110 V
- Color
- Red
- Watts
- 800 W
- Speeds
- 180 RPM
- Material
- Stainless Steel
Description
VEVOR Electric Meat Grinder, 661 Lbs/Hour1100 W Meat Grinder Machine, 1.5 HP Electric Meat Mincer with 2 Grinding Plates, Sausage Kit Set Meat Grinder Heavy Duty, Home Kitchen & Commercial Use Red 1100W Powerful Motor Premium Stainless Steel Abundant Sausage Kit Set Convenient Drawers Humanized Design Wide Usage Productivity: 300KG/ 661LBS/H,Speed: 180 r/min,Color: Red,Model: 5G-22A,Material: Stainless Steel,Power: 1100W,Weight: 18.2 kg/ 40 lbs,Product Size: 54 x 22 x 32 cm/ 21 x 8.6 x 12.6 In
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.