Flood Barrier Hydro Barrier 24' Length x 12" Height for Water Diversion
- Mfr # F24FT20IN12IN1OCOV0
- Zoro # G823371827
product price:Â
$
88.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F24FT20IN12IN1OCOV0
- Zoro #
- G823371827
- UPC #
- 840281599622
- Country of Origin
- China
Description
VEVOR Flood Bag, 24 ft Length x 12 in Height, Reusable PVC Water Diversion Tubes, Lightweight with Excellent Waterproof Effect Used for Doorways, Garages, Yellow Excellent Flood Control 8Pcs Fixed Mechanism Effortless Operation Industrial PVC Tarpaulin Reusable Barrier Extensive Uses Water Capacity: 288.7 Gal / 1093 L,Product Size(L x W x H): 24 ft x 20 in x 12 in / 7.32 m x 51 cm x 30.5 cm,Model: Flood Barrier 24 ft x 20 in,Weight(Filled): 2425 lbs / 1100 kg,Material: Industrial PVC,Net Weight: 23.2 lbs / 10.5 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.