Floor Blower Fan Air Mover 1000 CFM 3-Speed 1/4 HP Floor Carpet Dryer
- Mfr # VV-FXZGFJ1450
- Zoro # G823372046
product price:Â
$
76.15
/ea
Key Features
Motor HP
1/4 HP
Width
11.82 in
Length
13.78 in
Air Flow
600 / 800 / 1,000 CFM
RPM
1,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV-FXZGFJ1450
- Zoro #
- G823372046
- UPC #
- 840281570928
- Country of Origin
- China
- Motor HP
- 1/4 HP
- Air Flow
- 600 / 800 / 1,000 CFM
- Item
- Floor Blower
- RPM
- 1,500 RPM
- Voltage
- 115 V
- Hz
- 60 Hz
- Construction Material
- PP
- Housing Color
- Orange
- Standards
- ETL
Dimensions
- Width
- 11.82 in
- Length
- 13.78 in
- Height
- 14.97 in
- Power Cord Length
- 10 ft (3 m)
Description
VEVOR Floor Blower, 1/4 HP, 1000 CFM Air Mover for Drying and Cooling, Portable Carpet Dryer Fan with 4 Blowing Angles and Time Function, for Janitorial, Home, Commercial, Industrail Use, ETL Listed Impact Resistant Take on the go Adjustable Speed Wide Blow Range 3h Timing Multiple Uses Power Cord Length: 10 ft / 3 m,Speed: 1500 RPM,Air Volume: 600 / 800 / 1000 CFM,Color: Orange,Item Model Number: VV-FXZGFJ1450,Material: PP,Adjustable Angle: 0 Deg, 20 Deg, 45 Deg, 90 Deg,Power: 1/4 hp, 115 V/ 60 Hz,Certification: ETL,Weight: 9.3 lbs / 4.2 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.