Shop VEVOR
See all product information
Create Account
Folding Shopping Cart Foldable Utility Cart 80 lbs Telescoping Handle
- Mfr # 8821
- Zoro # G623372505
product price:Â
$
34.69
/ea
Key Features
Overall Width
4.34 in
Overall Height
16.54 in
Material
PP
Wheel Diameter
2.76 in (70 mm)
Overall Length
17.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8821
- Zoro #
- G623372505
- UPC #
- 840349963242
- Country of Origin
- China
- Material
- PP
- Item
- Shopping Carts
Dimensions
- Overall Width
- 4.34 in
- Overall Height
- 16.54 in
- Wheel Diameter
- 2.76 in (70 mm)
- Overall Length
- 17.33 in
Description
VEVOR Foldable Utility Cart, 80 lbs Load Capacity, Folding Portable Rolling Crate Handcart with Durable Heavy Duty Telescoping Handle and 2 Wheels for Travel Shopping Moving Luggage Office Use, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.