Shop VEVOR
See all product information
Create Account
Fuel Hose Reel Retractable Diesel Hose Reel 1" x 33' Auto Refueling Nozzle
- Mfr # 1224BT-100-5
- Zoro # G723372566
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Overall Height
20.87 in
Overall Length
18.7 in
Overall Width
12.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1224BT-100-5
- Zoro #
- G723372566
- UPC #
- 840349965062
- Country of Origin
- China
Dimensions
- Overall Height
- 20.87 in
- Overall Length
- 18.7 in
- Overall Width
- 12.01 in
Details
- Item
- Fuel Hose Reels
- Max. Pressure
- 300 psi
Description
VEVOR Fuel Hose Reel, 1" x 33', Extra Long Retractable Diesel Hose Reel, Heavy-Duty Carbon Steel Construction with Automatic Fuel Nozzle, NBR Rubber Hose for Aircraft Ship Vehicle Tank Truck, 300 PSI Fuel Up Anywhere, Anytime Industrial Strength Right Here Smart Rewind, Smoother Workflow Aluminum Alloy Fuel Nozzle High-Strength Carbon Steel Ready-to-Go Install Slots Inlet Port Specification: NPT 1",Working Temperature: -4 DegF to 158 DegF/ -20 DegC to 70 DegC,Item Model Number: 1224BT-100-5,Product Weight: 60.6 lbs/27.48 kg,Hose Size: 1" x 33',Suitable Fuel Types: Diesel, Kerosene,Max Working Pressure: 300 psi,Product Size: 18.7" x 12" x 20.8"/475 x 305 x 529 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.