Shop VEVOR
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
G80 Ratchet Binder 5/16"-3/8" Load Binders 22000 lb w/ 21' Chains, 4PK
- Mfr # VV-RB-4C
- Zoro # G223372660
product price:Â
$
286.99
/pk of 4, $71.75/ea
Key Features
Color
Red
Working Load Limit
5400 lbs / 2.45 Ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV-RB-4C
- Zoro #
- G223372660
- UPC #
- 840281598137
- Country of Origin
- China
- Item
- Chain Binder With Chains
- Color
- Red
- Working Load Limit
- 5400 lbs / 2.45 Ton
Description
VEVOR Chain Load Binder, 5/16" Tie Down Kit with 5400LBS Working Load Capacity and Two Grab Hooks, Includes (4) Ratchet Binders - (4) 21' Grade 80 Chains, Transport Load Package for Hauling, Towing Robust Steel Material Heavy-Duty Design 5400 lb Loading Capacity Scientific Locking Mechanism Forged Grab Hooks Widely Used Chain Secure Working Load Limit: 4,700 lbs / 2.1 Ton,Color: Red,Breaking Strength: 22,000 lbs / 10 Ton,Material: Alloy Steel,Compatible Chain Size: 5/16 in / 8 mm,Chain Length: 21 ft / 6.4 m,Binder Secure Working Load Limit: 6,600 lbs / 3 Ton,Handle Length: 13 in / 33 cm,Chain Specification: 8 x 24 mm,Model: VV-RB-4C,Package Weight: 92.59 lbs / 42 kg,Finish: Galvanized,Chain Diameter: 5/16 in / 8 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.