Gas Cooktop Stove Top 30 inch Max 12250BTU 5 Burners LPG/NG Convertible
- Mfr # MGBS-312B4
- Zoro # G723372306
product price:
$
189.99
/ea
Free Shipping & Returns
Key Features
Voltage
110-220 V
Ignition Type
Pulse Electronic Ignition
Height
3.82 in
Material
Stainless Steel
Width
19.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGBS-312B4
- Zoro #
- G723372306
- UPC #
- 840349924700
- Country of Origin
- China
- Voltage
- 110-220 V
- Ignition Type
- Pulse Electronic Ignition
- Material
- Stainless Steel
- Item
- Commercial Countertop Ranges
Dimensions
- Height
- 3.82 in
- Width
- 19.69 in
- Length (In.)
- 29.93 in
Description
VEVOR 30-inch Gas Cooktop, 5 Burners Built-in Gas Stove Top, Max 12250BTU NG/LPG Convertible Stainless Steel Natural Gas Hob, with Thermocouple Protection for Camping, RV, Apartment 12250BTU Gas Cooktop Wide Applications 5 High-powered Burners Thermocouple Flameout Failure System Enhanced Security Built to Last Tipo de encendido: encendido electrónico por pulsos,Número de modelo del artículo: MGBS-312B4, Peso neto del producto: 10,8 libras/4,9 kg, Dimensiones del producto: 12,2x20,1x3,9 pulgadas/310x511x100mm, Dimensiones del recorte: 18,7x10,4xR0,4 pulgadas/475x265xR10mm, Instalación: Incorporada, Material: Acero inoxidable
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.