Gold Panning Kit With Sluice Box 50" Aluminum Gold Mining Equipment 23 PCS, 23PK
- Mfr # SL-50T
- Zoro # G323372799
product price:Â
$
119.99
/pk of 23, $5.22/ea
Free Shipping & Returns
Key Features
Material
Rust-resistant Aluminum
Width
13.98 in
Length
50 in
Height
2.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-50T
- Zoro #
- G323372799
- UPC #
- 197988458081
- Country of Origin
- China
- Material
- Rust-resistant Aluminum
- Item
- Sluice Box
Dimensions
- Width
- 13.98 in
- Length
- 50 in
- Height
- 2.37 in
Description
VEVOR 50 Inch Folding Sluice Box Gold Panning Kit, 23pc Gold Prospecting Equipment Kit with Gold Pan, Classifier Screen, Separating Magnet, Backpack and More Comprehensive Kit Aluminum Alloy Construction Enhanced Collection Mat Portable Design Easy Assembly Graded Mesh Screens Sluice Box Material: Rust-resistant Aluminum,Item Model Number: SL-50T,Quantity: 23,Net Weight: 11.2 lbs / 5.1 kg,Sluice Box Sizes: 9 x 50 in / 22.86 x 127 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.