Gutter Guard 5 in Wide 208 ft Length Cover Mesh Leaf Debris Protection
- Mfr # 5in-208
- Zoro # G223372370
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
208 ft (63.4 m)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5in-208
- Zoro #
- G223372370
- UPC #
- 840349949284
- Country of Origin
- China
- Material
- Aluminum
- Item
- Gutter Guard
Dimensions
- Length
- 208 ft (63.4 m)
Description
VEVOR Gutter Guard, 5 inch Width, Aluminum Leaf Filter DIY Gutter Cover, 52 PCS 208 ft Total Length, 0.157'' Hole Diameter & 0.02'' Thick Raptor Gutter Guards Fits Any Roof or Gutter Type Customizable and Fittable Superior Aluminum Material Easy Installation Protects Your Home Low Maintenance Smooth Water Flow Thickness: 0.02'' / 0.5 mm,Total Length: 208 ft / 63.4 m,Single Board Size: 48'' x 5'' x 0.6'' / 1220 x 127 x 16 mm,Item Model Number: 5in-208,Material: Aluminum,Hole Diameter: 0.157'' / O 4 mm,Quantities: 52 PCS,Item Weight: 27.11 lbs / 12.3 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.