Hand Winch Heavy Duty Hand Crank 1600lbs 33ft Polyester Strap for Boat/ATV
- Mfr # KW1600
- Zoro # G423372071
product price:Â
$
41.39
/ea
Key Features
Overall Height
6.97 in
Overall Width
5.95 in
Electric Winch Item
Hand Winch
Overall Length
8.82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW1600
- Zoro #
- G423372071
- UPC #
- 197988265016
- Country of Origin
- China
- Electric Winch Item
- Hand Winch
Dimensions
- Overall Height
- 6.97 in
- Overall Width
- 5.95 in
- Overall Length
- 8.82 in
Description
VEVOR Hand Winch, 1600 lbs Pulling Capacity, Boat Trailer Winch Heavy Duty Rope Crank with 33 ft Polyester Strap and Two-Way Ratchet, Manual Operated Hand Crank Winch for Trailer, Boat or ATV Towing
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.